JC

JC Ball valve Series: 540IIT Type: 3192 Stainless steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN40 Flange DN150

  • ERIKS:12364272
Image 1
Image 2
Image 1
Image 2
Save to list

€4,785.00/ pieceexcl. VAT

€5,789.85incl. VAT

Estimated delivery date - 18/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
JC
Series
516IIT/540IIT
Type
3192
Norm
EN (DIN)
Construction type
2-way
Housing construction
2-part
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
DN150
Connection
Flange
Pressure rating
PN40
Flange finish
Raised face
Face to Face norm
EN 558, Series 27
Face to Face length
350 mm
Manual operation
Handle
Top flange standard
ISO 5211
Mounting flange
F12
Bore
Full bore
Material ball
1.4408
Seat material
PTFE
Spindle material
F51
Primary spindle seal material
RPTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
Graphite
Body seal
SWG 316L/PTFE/Graphite
Actuator material
ASTM A216 WCB
Minimum medium temperature (continuous)
-50 °C
Maximum medium temperature (continuous)
230 °C
Maximum pressure difference at 20 °C
40 bar
Fire safe
Yes
DN
DN150
Pressure class
PN40
d
151 mm
L
350 mm
H
298 mm
M
698 mm
Weight
83.5 kg