JC

JC Ball valve Series: 530AIT Type: 3195 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle Class 300 Flange 2" (50)

  • ERIKS:11096418
Image 1
Image 2
Image 1
Image 2
Save to list

€316.00/ pieceexcl. VAT

€382.36incl. VAT

Estimated delivery date - 25/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
JC
Series
530AIT
Type
3195
Norm
ASME
Construction type
2-way
Housing construction
2-part
Housing material
Steel
Material quality
ASTM A216 WCB
Nominal inner diameter
2" (50)
Connection
Flange
Pressure rating
Class 300
Face to Face length
216 mm
Manual operation
Handle
Top flange standard
ISO 5211
Mounting flange
F07
Bore
Full bore
Material ball
Stainless steel
Seat material
PTFE
Spindle material
F51
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)
Actuator material
ASTM A216 WCB
Minimum medium temperature (continuous)
-29 °C
Maximum medium temperature (continuous)
230 °C
Maximum pressure difference at 20 °C
51.1 bar
Fire safe
Yes
DN
2" (50)
d
50 mm
L
216 mm
H
155 mm
M
213 mm
Weight
14 kg
Alternatives

€399.50/ pieceexcl. VAT

€483.40incl. VAT

Estimated delivery date - 25/02/2027