JC

JC Ball valve Series: 530AIT Type: 3195 Steel/PTFE/FPM (FKM) Full bore Fire safe Gearbox Class 300 Flange 8" (200)

  • ERIKS:11096422
Image 1
Image 2
Image 1
Image 2
Save to list

€5,070.00/ pieceexcl. VAT

€6,134.70incl. VAT

1 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
JC
Series
530AIT
Type
3195
Norm
ASME
Construction type
2-way
Housing construction
2-part
Housing material
Steel
Material quality
ASTM A216 WCB
Nominal inner diameter
8" (200)
Connection
Flange
Pressure rating
Class 300
Face to Face length
502 mm
Manual operation
Gearbox
Top flange standard
ISO 5211
Mounting flange
F14
Bore
Full bore
Material ball
Stainless steel
Seat material
PTFE
Spindle material
F51
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)
Body seal
PTFE
Minimum medium temperature (continuous)
-29 °C
Maximum medium temperature (continuous)
230 °C
Maximum pressure difference at 20 °C
51.1 bar
Fire safe
Yes
DN
8" (200)
d
203 mm
L
502 mm
H
668 mm
M
600 mm
C
370 mm
Weight
211.5 kg