JC

JC Ball valve Series: 516IIT Type: 3192 Stainless steel/PTFE/FPM (FKM) Full bore Fire safe Handle PN16 Flange DN125

  • ERIKS:10054201
Image 1
Image 2
Image 1
Image 2
Save to list

€3,078.75/ pieceexcl. VAT

€3,725.29incl. VAT

3 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
JC
Series
516IIT/540IIT
Type
3192
Norm
EN (DIN)
Construction type
2-way
Housing construction
2-part
Housing material
Stainless steel
Material quality
1.4408
Nominal inner diameter
DN125
Connection
Flange
Pressure rating
PN16
Flange finish
Raised face
Face to Face norm
EN 558, Series 27
Face to Face length
325 mm
Manual operation
Handle
Top flange standard
ISO 5211
Mounting flange
F12
Bore
Full bore
Material ball
1.4408
Seat material
PTFE
Spindle material
F51
Primary spindle seal material
RPTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
Graphite
Body seal
SWG 316L/PTFE/Graphite
Actuator material
ASTM A216 WCB
Minimum medium temperature (continuous)
-50 °C
Maximum medium temperature (continuous)
230 °C
Maximum pressure difference at 20 °C
16 bar
Fire safe
Yes
DN
DN125
Pressure class
PN16
d
125 mm
L
325 mm
H
265 mm
M
698 mm
Weight
52.5 kg