JC

JC Ball valve Series: 515AIT Type: 3193 Steel/PTFE/FPM (FKM) Full bore Fire safe Handle Class 150 Flange 4" (100)

  • ERIKS:11094904
Image 1
Image 2
Image 1
Image 2
Save to list

€776.50/ pieceexcl. VAT

€939.57incl. VAT

11 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
JC
Series
515AIT
Type
3193
Norm
ASME
Construction type
2-way
Housing construction
2-part
Housing material
Steel
Material quality
ASTM A216 WCB
Surface protection
Epoxy coating (external)
Nominal inner diameter
4" (100)
Connection
Flange
Pressure rating
Class 150
Flange finish
Raised face
Face to Face norm
ASME B16.10, T1, Serie 18
Face to Face length
229 mm
Manual operation
Handle
Top flange standard
ISO 5211
Mounting flange
F10
Bore
Full bore
Material ball
ASTM A351 CF8M
Seat material
PTFE
Spindle material
F51
Primary spindle seal material
RPTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
Graphite
Body seal
SWG 316L/PTFE/Graphite
Actuator material
ASTM A216 WCB
Minimum medium temperature (continuous)
-29 °C
Maximum medium temperature (continuous)
230 °C
Maximum pressure difference at 20 °C
19.6 bar
Fire safe
Yes
DN
4" (100)
d
100 mm
L
229 mm
H
232 mm
M
495 mm
Weight
38 kg
Alternatives

€902.50/ pieceexcl. VAT

€1,092.03incl. VAT

Estimated delivery date - 25/02/2027