




€81.80/ pieceexcl. VAT
€98.98incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | JC |
Series | 401LICG |
Type | 3324 |
Norm | ASME |
Construction type | 2-way |
Housing construction | 1-part |
Housing material | Steel |
Material quality | ASTM A350 LF2 |
Surface protection | Coated |
Nominal inner diameter | 1/2" (15) |
Connection | Internal thread (NPT) |
Standard thread connection | ASME B1.20.1 |
Pressure rating | Class 800 |
Face to Face norm | Manufacturer standard |
Face to Face length | 72 mm |
Manual operation | Handle |
Bore | Full bore |
Material ball | ASTM A351 CF8M |
Seat material | RPTFE |
Spindle material | 1.4006 |
Primary spindle seal material | RPTFE |
Secondary spindle seal material | FPM (FKM) |
Tertiary spindle seal material | Graphite |
Body seal | PTFE |
Actuator material | Steel, nickel plated |
Minimum medium temperature (continuous) | -46 °C |
Maximum medium temperature (continuous) | 260 °C |
Maximum pressure difference at 20 °C | 136.2 bar |
Fire safe | Yes |