JC

JC Ball valve Series: 401IICG Type: 3325 Stainless steel/RPTFE/FPM (FKM) Full bore Fire safe Handle Class 800 Internal thread (NPT) 3/4" (20)

  • ERIKS:11612327
Image 1
Image 2
Image 1
Image 2
Save to list

€187.50/ pieceexcl. VAT

€226.88incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
JC
Series
401IICG
Type
3325
Norm
ASME
Construction type
2-way
Housing construction
1-part
Housing material
Stainless steel
Material quality
1.4404
Nominal inner diameter
3/4" (20)
Connection
Internal thread (NPT)
Standard thread connection
ASME B1.20.1
Pressure rating
Class 800
Face to Face norm
Manufacturer standard
Face to Face length
90 mm
Manual operation
Handle
Bore
Full bore
Material ball
ASTM A351 CF8M
Seat material
RPTFE
Spindle material
1.4006
Primary spindle seal material
RPTFE
Secondary spindle seal material
FPM (FKM)
Tertiary spindle seal material
Graphite
Body seal
PTFE
Actuator material
Steel, nickel plated
Minimum medium temperature (continuous)
-50 °C
Maximum medium temperature (continuous)
260 °C
Maximum pressure difference at 20 °C
132.4 bar
Fire safe
Yes