JC

JC 3-Way ball valve Series: 916AIT Type: 3504 Steel/PTFE Full bore T-bore Handle PN16 Flange DN100

  • ERIKS:11010621
Image 1
Image 2
Image 1
Image 2
Save to list

€3,200.25/ pieceexcl. VAT

€3,872.30incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
JC
Series
916AIT
Type
3504
Norm
EN (DIN)
Construction type
3-way
Housing material
Steel
Material quality
1.0619
Surface protection
Epoxy coating (external)
Nominal inner diameter
DN100
Connection
Flange
Pressure rating
PN16
Face to Face length
430 mm
Manual operation
Handle
Mounting flange
F12
Ball bore
T-bore
Bore
Full bore
Material ball
Stainless steel
Seat material
PTFE
Spindle material
ASTM A479 316
Primary spindle seal material
RPTFE
Tertiary spindle seal material
Graphite
Actuator material
ASTM A216 WCB
Minimum medium temperature (continuous)
-29 °C
Maximum medium temperature (continuous)
230 °C
Maximum pressure difference at 20 °C
16 bar
DN
DN100
d
100 mm
L
430 mm
H
240 mm
M
475 mm
Weight
77 kg