




€2,180.25/ pieceexcl. VAT
€2,638.10incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | JC |
Series | 916AIT |
Type | 3504 |
Norm | EN (DIN) |
Construction type | 3-way |
Housing material | Steel |
Material quality | 1.0619 |
Surface protection | Epoxy coating (external) |
Nominal inner diameter | DN80 |
Connection | Flange |
Pressure rating | PN16 |
Face to Face length | 370 mm |
Manual operation | Handle |
Mounting flange | F10 |
Ball bore | L-bore |
Bore | Full bore |
Material ball | Stainless steel |
Seat material | PTFE |
Spindle material | ASTM A479 316 |
Primary spindle seal material | RPTFE |
Tertiary spindle seal material | Graphite |
Actuator material | ASTM A216 WCB |
Minimum medium temperature (continuous) | -29 °C |
Maximum medium temperature (continuous) | 230 °C |
Maximum pressure difference at 20 °C | 16 bar |
DN | DN80 |
d | 80 mm |
L | 370 mm |
H | 200 mm |
M | 465 mm |
Weight | 51 kg |