

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ITRON |
Series | SSV8511 |
Type | 31341 |
Model | Piloted |
Construction type | Straight |
Housing material inlet side | Cast iron |
Housing material outlet side | Cast iron |
Nominal inner diameter inlet side | 1" (25) |
Connection inlet side | Flange |
Pressure rating inlet side | PN16 |
Nominal inner diameter outlet side | 1" (25) |
Connection outlet side | Flange |
Pressure rating outlet side | PN16 |
Flange finish | Raised face |
Adjustment range | from 0.095 to 0.2 bar |
Sealing | NBR |
Medium temperature | from -20 to 60 °C |