ITRON

ITRON Pressure relief valve for natural gas Type 31313 series SRV801 aluminum 75 - 240 mbar 1" BSPP

  • ERIKS:13658188
Image 1
Save to list
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ITRON
Series
SRV801
Type
31313
Model
Spring-loaded
Construction type
Straight
Housing material inlet side
Aluminium
Housing material outlet side
Aluminium
Nominal inner diameter inlet side
1" (25)
Connection inlet side
Internal thread (BSPP)
Nominal inner diameter outlet side
1" (25)
Connection outlet side
Internal thread (BSPP)
Adjustment range
from 0.075 to 0.24 bar
Sealing
NBR
Medium temperature
from -20 to 60 °C