ITRON

ITRON Pressure reducer Natural gas Type 31330 series 133 Ductile iron 15-35mbar 1"BSPP

  • ERIKS:13658182
Image 1
Save to list
Not available in webshop
Estimated delivery date - 01/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ITRON
Series
133
Type
31330
Model
Direct-acting
Connection
Internal thread (BSPP)
Nominal inner diameter
1" (25)
Pressure rating
PN16
Reduced pressure range
from 0.015 to 0.035 bar
Maximum inlet pressure
8 bar
Medium temperature
from -20 to 60 °C
Housing material
Ductile cast iron
Material quality
EN-JS1030
Membrane material
NBR
Spring material
Spring steel
With couplers
No
With pressure gauge
No
Backflow preventer
No