IRWIN

IRWIN Stanley 2-15-283 jetcut sp 450mm

  • ERIKS:23082657
  • Manufacturer:3253562152831
Image 1
Design: Coarse universal teeth, with triple-sharpened teeth for push and pull work. Screwed, ergonomically shaped 2-component handle with finger guard for optimum transmission of strength, stability and comfort. Marking aid for 45° and 90° angles.

Application: For quick processing of soft and hard wood and panels.
Save to list

€20.75/ pieceexcl. VAT

€25.11incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IRWIN
Type
Hand saws and saw frames
Length
450 mm
Number of teeth per inch
7