IRWIN

IRWIN Stanley 2-15-281 jetcut sp 400mm

  • ERIKS:23082656
  • Manufacturer:3253562152817
Image 1
Design: Coarse universal teeth, with triple-sharpened teeth for push and pull work. Screwed, ergonomically shaped 2-component handle with finger guard for optimum transmission of strength, stability and comfort. Marking aid for 45° and 90° angles.

Application: For quick processing of soft and hard wood and panels.
Save to list

€19.85/ pieceexcl. VAT

€24.02incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IRWIN
Type
Hand saws and saw frames
Length
380 mm