INA

INA Yoke type track roller double row Crowned Full Complement Needle Roller With sealing NNTR90X220X100-2ZL

  • ERIKS:13017648
  • Manufacturer:4012802132731
Image 1
Save to list

€4,876.08/ pieceexcl. VAT

€5,900.06incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NNTR..-2ZL
Roller diameter
220 mm
Roller width
98 mm
Inner Diameter
90 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Full Complement Needle Roller
Built-in width
100 mm