

€3,974.20/ pieceexcl. VAT
€4,808.78incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NNTR..-2ZL |
Roller diameter | 200 mm |
Roller width | 88 mm |
Inner Diameter | 80 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Full Complement Needle Roller |
Built-in width | 90 mm |