INA

INA Yoke type track roller double row Crowned Full Complement Needle Roller With sealing NNTR70X180X85-2Z

  • ERIKS:23527955
  • Manufacturer:4012802112337
Image 1
Save to list

€3,339.22/ pieceexcl. VAT

€4,040.46incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NNTR..-2ZL
Roller diameter
180 mm
Inner Diameter
70 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Full Complement Needle Roller
Built-in width
85 mm