INA

INA Yoke type track roller double row Crowned Full Complement Needle Roller With sealing NNTR65X160X75-2ZL

  • ERIKS:13017645
  • Manufacturer:4047643241250
Image 1
Save to list

€2,926.42/ pieceexcl. VAT

€3,540.97incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NNTR..-2ZL
Roller diameter
160 mm
Roller width
73 mm
Inner Diameter
65 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Full Complement Needle Roller
Built-in width
75 mm