INA

INA Yoke type track roller double row Crowned Full Complement Needle Roller With sealing NNTR50X130X65-2ZL

  • ERIKS:13017642
  • Manufacturer:4012802416374
Image 1
Save to list

€2,202.04/ pieceexcl. VAT

€2,664.47incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NNTR..-2ZL
Roller diameter
130 mm
Roller width
63 mm
Inner Diameter
50 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Full Complement Needle Roller
Built-in width
65 mm