INA

INA Yoke type track roller double row Crowned Full Complement Needle Roller With sealing NNTR140X340X162-2ZL

  • ERIKS:13556908
  • Manufacturer:4047643183062
Image 1
Save to list

€15,210.56/ pieceexcl. VAT

€18,404.78incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NNTR..-2ZL
Roller diameter
340 mm
Inner Diameter
140 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Full Complement Needle Roller
Built-in width
162 mm