INA

INA Yoke type track roller double row Crowned Full Complement Needle Roller With sealing NNTR130X310X146-2ZL

  • ERIKS:13017641
  • Manufacturer:4012802498929
Image 1
Save to list

€13,321.42/ pieceexcl. VAT

€16,118.92incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NNTR..-2ZL
Roller diameter
310 mm
Roller width
144 mm
Inner Diameter
130 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Full Complement Needle Roller
Built-in width
146 mm