

€7,037.35/ pieceexcl. VAT
€8,515.19incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NNTR..-2ZL |
Roller diameter | 260 mm |
Roller width | 113 mm |
Inner Diameter | 110 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Full Complement Needle Roller |
Built-in width | 115 mm |