INA

INA Yoke type track roller double row Crowned Full Complement Needle Roller With sealing NNTR100X240X105-2ZL

  • ERIKS:13017638
  • Manufacturer:4054363052226
Image 1
Save to list

€5,475.55/ pieceexcl. VAT

€6,625.42incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NNTR..-2ZL
Roller diameter
240 mm
Roller width
103 mm
Inner Diameter
100 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Full Complement Needle Roller
Built-in width
105 mm