INA

INA Yoke type track roller Cylindrical Full Complement Needle Roller With sealing NATV8-X-PP-A

  • ERIKS:11834907
  • Manufacturer:4012802428148
Image 1
Yoke Type Track Roller, Full Complement with axial guidance by washers
Save to list

€31.08/ pieceexcl. VAT

€37.61incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NATV..X-PP
Roller diameter
24 mm
Roller width
14 mm
Inner Diameter
8 mm
With sealing
Yes
O. D. Configuration
Cylindrical
Rolling element
Full Complement Needle Roller
Built-in width
15 mm