INA

INA Yoke type track roller Cylindrical Full Complement Needle Roller With sealing NATV15-X-PP-A

  • ERIKS:11834895
  • Manufacturer:4012802427820
Image 1
Save to list

€53.21/ pieceexcl. VAT

€64.38incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NATV..X-PP
Roller diameter
35 mm
Roller width
18 mm
Inner Diameter
15 mm
With sealing
Yes
O. D. Configuration
Cylindrical
Rolling element
Full Complement Needle Roller
Built-in width
19 mm
Alternatives

€93.44/ pieceexcl. VAT

€113.06incl. VAT

Estimated delivery date - 09/11/2026