INA

INA Yoke type track roller Cylindrical Full Complement Needle Roller NATV15-X

  • ERIKS:24027014
  • Manufacturer:4012802425260
Image 1
Save to list

€46.99/ pieceexcl. VAT

€56.86incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NATV..X
Roller diameter
35 mm
Roller width
18 mm
Inner Diameter
15 mm
With sealing
No
O. D. Configuration
Cylindrical
Rolling element
Full Complement Needle Roller
Built-in width
19 mm