INA

INA Yoke type track roller Cylindrical Full Complement Cylindrical Roller NUTR1747-X-A

  • ERIKS:11835315
  • Manufacturer:4012802430790
Image 1
Save to list

€70.57/ pieceexcl. VAT

€85.39incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NUTR..X
Roller diameter
47 mm
Roller width
20 mm
Inner Diameter
17 mm
With sealing
No
O. D. Configuration
Cylindrical
Rolling element
Full Complement Cylindrical Roller
Built-in width
21 mm