

€37.31/ pieceexcl. VAT
€45.15incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA22..-X-2RSR |
Roller diameter | 32 mm |
Roller width | 13.8 mm |
Inner Diameter | 16 mm |
With sealing | Yes |
O. D. Configuration | Cylindrical |
Rolling element | Caged Needle Roller |