INA

INA Yoke type track roller Cylindrical Caged Needle Roller With sealing RNA2200-X-2RSR

  • ERIKS:23523280
  • Manufacturer:4012802713299
Image 1
Yoke Type Track Roller without axial guidance or Inner Ring
Save to list

€34.90/ pieceexcl. VAT

€42.23incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RNA22..-X-2RSR
Roller diameter
30 mm
Roller width
13.8 mm
Inner Diameter
14 mm
With sealing
Yes
O. D. Configuration
Cylindrical
Rolling element
Caged Needle Roller