

€19.76/ pieceexcl. VAT
€23.91incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA22..-X-2RSR |
Roller diameter | 24 mm |
Roller width | 11.8 mm |
Inner Diameter | 12 mm |
With sealing | Yes |
O. D. Configuration | Cylindrical |
Rolling element | Caged Needle Roller |