INA

INA Yoke type track roller Cylindrical Caged Needle Roller With sealing NATR50-X-PP-A

  • ERIKS:11834886
  • Manufacturer:4054364121198
Image 1
Save to list

€186.84/ pieceexcl. VAT

€226.08incl. VAT

6 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NATR..X-PP
Roller diameter
90 mm
Roller width
30 mm
Inner Diameter
50 mm
With sealing
Yes
O. D. Configuration
Cylindrical
Rolling element
Caged Needle Roller
Built-in width
32 mm