

€57.59/ pieceexcl. VAT
€69.68incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NATR..X-PP |
Roller diameter | 40 mm |
Roller width | 20 mm |
Inner Diameter | 17 mm |
With sealing | Yes |
O. D. Configuration | Cylindrical |
Rolling element | Caged Needle Roller |
Built-in width | 21 mm |
€98.89/ pieceexcl. VAT
€119.66incl. VAT
Estimated delivery date - 10/11/2026