

€53.21/ pieceexcl. VAT
€64.38incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NATR..X-PP |
Roller diameter | 35 mm |
Roller width | 18 mm |
Inner Diameter | 15 mm |
With sealing | Yes |
O. D. Configuration | Cylindrical |
Rolling element | Caged Needle Roller |
Built-in width | 19 mm |
€90.76/ pieceexcl. VAT
€109.82incl. VAT
Estimated delivery date - 10/11/2026