INA

INA Yoke type track roller Cylindrical Caged Needle Roller With sealing NA2208-X-2RSR

  • ERIKS:23997120
  • Manufacturer:4012802713350
Image 1
Save to list

€107.39/ pieceexcl. VAT

€129.94incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NA22..-X-2RSR
Roller diameter
80 mm
Roller width
22.7 mm
Inner Diameter
40 mm
With sealing
Yes
O. D. Configuration
Cylindrical
Rolling element
Caged Needle Roller
Built-in width
23 mm