INA

INA Yoke type track roller Cylindrical Caged Needle Roller With sealing NA2205-X-2RSR

  • ERIKS:11834816
  • Manufacturer:4012802425444
Image 1
Yoke Type Track Roller without axial guidance
Save to list

€61.62/ pieceexcl. VAT

€74.56incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NA22..-X-2RSR
Roller diameter
52 mm
Roller width
17.8 mm
Inner Diameter
25 mm
With sealing
Yes
O. D. Configuration
Cylindrical
Rolling element
Caged Needle Roller
Built-in width
18 mm