

€25.35/ pieceexcl. VAT
€30.67incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA22..-X-2RSR |
Roller diameter | 19 mm |
Roller width | 11.8 mm |
Inner Diameter | 6 mm |
With sealing | Yes |
O. D. Configuration | Cylindrical |
Rolling element | Caged Needle Roller |
Built-in width | 12 mm |