INA

INA Yoke type track roller Cylindrical Caged Needle Roller STO20-X

  • ERIKS:11836000
  • Manufacturer:4012802698558
Image 1
Yoke Type Track Roller without axial guidance or outer ring ribs, with Inner Ring
Save to list

€49.94/ pieceexcl. VAT

€60.43incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
STO..-X
Roller diameter
47 mm
Roller width
15.8 mm
Inner Diameter
20 mm
With sealing
No
O. D. Configuration
Cylindrical
Rolling element
Caged Needle Roller
Built-in width
16 mm