

€38.52/ pieceexcl. VAT
€46.61incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | STO..-X |
Roller diameter | 30 mm |
Roller width | 9.8 mm |
Inner Diameter | 10 mm |
With sealing | No |
O. D. Configuration | Cylindrical |
Rolling element | Caged Needle Roller |
Built-in width | 12 mm |