

€14.93/ pieceexcl. VAT
€18.07incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RSTO..-X |
Roller diameter | 19 mm |
Roller width | 9.8 mm |
Inner Diameter | 10 mm |
With sealing | No |
O. D. Configuration | Cylindrical |
Rolling element | Caged Needle Roller |
Built-in width | 10 mm |