INA

INA Yoke type track roller Cylindrical Caged Needle Roller RSTO12-X

  • ERIKS:23997225
  • Manufacturer:4012802418354
Image 1
Save to list

€31.08/ pieceexcl. VAT

€37.61incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RSTO..-X
Roller diameter
32 mm
Roller width
11.8 mm
Inner Diameter
16 mm
With sealing
No
O. D. Configuration
Cylindrical
Rolling element
Caged Needle Roller
Built-in width
12 mm