INA

INA Yoke type track roller Cylindrical Caged Needle Roller NATR17-X

  • ERIKS:11834876
  • Manufacturer:4012802424270
Image 1
Save to list

€51.52/ pieceexcl. VAT

€62.34incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NATR..X
Roller diameter
40 mm
Roller width
20 mm
Inner Diameter
17 mm
With sealing
No
O. D. Configuration
Cylindrical
Rolling element
Caged Needle Roller
Built-in width
21 mm