INA

INA Yoke type track roller Cylindrical Caged Needle Roller NATR15-X

  • ERIKS:11834874
  • Manufacturer:4012802425246
Image 1
Yoke Type Track Roller with axial guidance by washers
Save to list

€46.99/ pieceexcl. VAT

€56.86incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NATR..X
Roller diameter
35 mm
Roller width
18 mm
Inner Diameter
15 mm
With sealing
No
O. D. Configuration
Cylindrical
Rolling element
Caged Needle Roller
Built-in width
19 mm