

€28.23/ pieceexcl. VAT
€34.16incl. VAT
83 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NATV..-PP |
Roller diameter | 24 mm |
Roller width | 14 mm |
Inner Diameter | 8 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Full Complement Needle Roller |
Built-in width | 15 mm |
€40.02/ pieceexcl. VAT
€48.42incl. VAT
Estimated delivery date - 09/11/2026