

€24.37/ pieceexcl. VAT
€29.49incl. VAT
43 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NATV..-PP |
Roller diameter | 19 mm |
Roller width | 11 mm |
Inner Diameter | 6 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Full Complement Needle Roller |
Built-in width | 12 mm |
€34.53/ pieceexcl. VAT
€41.78incl. VAT
1 In stock - Estimated delivery date 05/11/2026