INA

INA Yoke type track roller Crowned Full Complement Needle Roller With sealing NATV50-PP-A

  • ERIKS:11834903
  • Manufacturer:4012802057799
Image 1
Yoke Type Track Roller, Full Complement with axial guidance by washers
Save to list

€170.44/ pieceexcl. VAT

€206.23incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NATV..-PP
Roller diameter
90 mm
Roller width
30 mm
Inner Diameter
50 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Full Complement Needle Roller
Built-in width
32 mm
Alternatives

€299.01/ pieceexcl. VAT

€361.80incl. VAT

Estimated delivery date - 09/11/2026