INA

INA Yoke type track roller Crowned Full Complement Needle Roller With sealing NATV17-PP-A

  • ERIKS:11669592
  • Manufacturer:4012802418446
Image 1
Yoke Type Track Roller, Full Complement with axial guidance by washers
Save to list

€52.44/ pieceexcl. VAT

€63.45incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NATV..-PP
Roller diameter
40 mm
Roller width
20 mm
Inner Diameter
17 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Full Complement Needle Roller
Built-in width
21 mm
Alternatives

€74.34/ pieceexcl. VAT

€89.95incl. VAT

Estimated delivery date - 09/11/2026