INA

INA Yoke type track roller Crowned Full Complement Needle Roller NATV8

  • ERIKS:11669602
  • Manufacturer:4012802553871
Image 1
Yoke Type Track Roller, Full Complement with axial guidance by washers
Save to list

€24.96/ pieceexcl. VAT

€30.20incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NATV
Roller diameter
24 mm
Roller width
11 mm
Inner Diameter
8 mm
With sealing
No
O. D. Configuration
Crowned
Rolling element
Full Complement Needle Roller
Built-in width
15 mm