INA

INA Yoke type track roller Crowned Full Complement Needle Roller NATV5

  • ERIKS:11669599
  • Manufacturer:4012802903010
Image 1
Save to list

€21.70/ pieceexcl. VAT

€26.26incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NATV
Roller diameter
16 mm
Roller width
11 mm
Inner Diameter
5 mm
With sealing
No
O. D. Configuration
Crowned
Rolling element
Full Complement Needle Roller
Built-in width
12 mm