INA

INA Yoke type track roller Crowned Full Complement Cylindrical Roller With sealing PWTR50-2RS-RR-XL

  • ERIKS:14180968
Image 1
Save to list

€421.53/ pieceexcl. VAT

€510.05incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PWTR..2RS
Roller diameter
90 mm
Inner Diameter
50 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Full Complement Cylindrical Roller
Built-in width
32 mm