

€109.81/ pieceexcl. VAT
€132.87incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PWTR..2RS |
Roller diameter | 35 mm |
Inner Diameter | 15 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Full Complement Cylindrical Roller |
Built-in width | 19 mm |